Shop All Blower and Fan Accessories
Allegro Industries
ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W
Mfr # 9539-08
Zoro # G803046325
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Fan
- For Use With 8 in Duct
- Width 12 1/2 in
- Length 15 in
- Includes Bottom Enclosure to Protect Electrical Components, Carry Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9539-08
- Zoro # G803046325
- UPC # 741851953908
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Width | 12 1/2 in |
Length | 15 in |
Height | 18 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Axial Fan |
For Use With | 8 in Duct |
Includes | Bottom Enclosure to Protect Electrical Components, Carry Handle |
Material | Polyethylene |
Standards | CSA C22.2 No.113 |
Maximum Flow in Free Air | 865 cfm |
Horsepower | 1/3 hp |
Voltage | 115 V AC |
Color | Black, Orange, Yellow |
Current (A) | 4.5 A |
Blower/Fan Speed | 3,400 RPM |
Description
Confined Space Blower, Blower/Fan Speed 3,400 RPM, Includes Bottom Enclosure to Protect Electrical Components, Carry Handle, Current (A) 4.5 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 865 cfm, Voltage 115 V AC, Color Black, Orange, Yellow, For Use With 8 in Duct, Material Polyethylene, Height 18 in, Length 15 in, Width 12 1/2 in, Standards CSA C22.2 No.113, Type Axial Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 (166176)
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series (5300-041)
- FOLLETT ICE Elbow 3/8 In. (PD502925)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ATLANTIC BLOWERS Centrifugal Blower, 0.33 HP, 190 cfm (ABC-100)
- DAYTON Blower, Duct, 10 5/8 In (4C119)
- DAYTON Blower, 10-3/4 In, 115 V, 1350 CFM @0.800-In (7HL63)
- Allegro Industries Blower and Fan Accessories