Shop All Blower and Fan Accessories
Allegro Industries
ConfinedSpaceBlower, Black/Yellow, 11.25"W
Mfr # 9532-25
Zoro # G003076115
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- Material Vinyl Polyester
- Length 17.5 in
- Includes 25 ft Duct, Blower
- Construction Vinyl and Polyester Materials With PVC Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9532-25
- Zoro # G003076115
- UPC # 741851953038
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Length | 17.5 in |
Width | 11 1/4 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Axial |
Material | Vinyl Polyester |
Includes | 25 ft Duct, Blower |
Construction | Vinyl and Polyester Materials With PVC Coating |
Standards | ASTM 227 |
Color | Black, Yellow |
Horsepower | 1/3 hp |
Current (A) | 1.5 A |
Blower/Fan Speed | 2,850 RPM |
Voltage | 115/230 V AC |
Maximum Flow in Free Air | 760 cfm |
Description
Confined Space Blower, Blower/Fan Speed 2,850 RPM, Includes 25 ft Duct, Blower, Current (A) 1.5 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 760 cfm, Voltage 115/230 V AC, Color Black, Yellow, Material Vinyl Polyester, Length 17.5 in, Width 11 1/4 in, Standards ASTM 227, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 16" Portable Ventilation Fan With 32' Flexible Duct, 2850 CFM, 1 HP (292647)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 55 Gallon, 120VAC, 1200W, 70"L x 4"W (DHLS15)
- NORDFAB Hose Adapter, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W x 4" L x (8040401966)
- VULCAN Screw Plug Immersion Heater, 18-7/8 In. L (AUO215A)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- DAYTON Blower, Duct, 9 In (4C118)
- B & K Dial 1 in. H X 1 in. W Silver Steel Blower Shaft Plug (6755)
- DAYTON Blower, 9-1/2 In, 115 V, 1230 CFM @0.600-In (7HL54)
- Allegro Industries Blower and Fan Accessories