Shop All Blower and Fan Accessories
Allegro Industries
ConfinedSpaceBlower, Black/Yellow, 11.25"W
Mfr # 9532-15
Zoro # G603090788
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- Length 17.5 in
- Width 11 1/4 in
- Construction Vinyl and Polyester Materials With PVC Coating
- Includes 15 ft Duct, Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9532-15
- Zoro # G603090788
- UPC # 741851953014
- Country of Origin China
- Category Blower and Fan Accessories
Dimensions
Length | 17.5 in |
Width | 11 1/4 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Blower |
Type | Axial |
Construction | Vinyl and Polyester Materials With PVC Coating |
Includes | 15 ft Duct, Blower |
Material | Vinyl Polyester |
Standards | ASTM 227 |
Color | Black, Yellow |
Current (A) | 1.5 A |
Horsepower | 1/3 hp |
Maximum Flow in Free Air | 791 cfm |
Blower/Fan Speed | 2,850 RPM |
Voltage | 115/230 V AC |
Description
Confined Space Blower, Blower/Fan Speed 2,850 RPM, Includes 15 ft Duct, Blower, Current (A) 1.5 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 791 cfm, Voltage 115/230 V AC, Color Black, Yellow, Material Vinyl Polyester, Length 17.5 in, Width 11 1/4 in, Standards ASTM 227, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETROIT RADIANT N/O Pressure Switch (TP-264E)
- YELLOW JACKET Manifold Hose Set, Low Loss, 72 In (29986)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling (T-3100-2)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- NORTHLAND MOTOR TECHNOLOGIES DC Blower, Tangential, 5.7 In, 176 CFM, 240V (BBA14-221HEB-00)
- DAYTON Drain, Blower Housing (2RXL3)
- DELHI Flexible Hose, 18In x 20 Ft (H18BC)
- Allegro Industries Blower and Fan Accessories