Shop All Blower and Fan Accessories
Allegro Industries
Confined Space Blower, Orange, 22 1/2" W
Mfr # 9556
Zoro # G503456837
product price: $1,201.99
/ea
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With Duct
- Includes 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps
- Height 22 1/2 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9556
- Zoro # G503456837
- UPC # 741851955605
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Height | 22 1/2 in |
Length | 20 in |
Width | 22 1/2 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial |
For Use With | Duct |
Includes | 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps |
Material | Polyethylene |
Amps | 39 A |
Color | Orange |
Blower/Fan Speed | 1,750 RPM |
HP | 1/2 |
Maximum Flow in Free Air | 2,359 cfm |
Voltage | 12 V DC |
Current (A) | 39 A |
Horsepower | 1/2 hp |
Description
Confined Space Blower, Blower/Fan Speed 1,750 RPM, Includes 15 ft (4.57 m) Power Cord, Heavy Duty Battery Clamps, Current (A) 39 A, Duct Diameter 16 in, Horsepower 1/2 hp, Maximum Flow in Free Air 2,359 cfm, Voltage 12 V DC, Color Orange, For Use With Duct, Material Polyethylene, Height 22 1/2 in, Length 20 in, Width 22 1/2 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Klean-Heat 1 Gal. Plastic Bottle Kerosene Alternative (GKKH99991)
- ALL-FILTERS 16X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16242.10 4PK)
- ARM & HAMMER Pleated Air Filter, 20" x 20" x 1", 4 Pack (KO20X20X1_4)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16EX)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- EBM-PAPST Cable Harness, 11 3/4 In. (21956-4-1040)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.700-In (7HL53)
- Allegro Industries Blower and Fan Accessories