Shop All Blower and Fan Accessories
Allegro Industries
Confined Space Blower, Orange, 21" W
Mfr # 9539-16EX
Zoro # G903456857
product price: $1,524.99
/ea
Free Shipping & Returns
$1,524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Axial
- Width 21 in
- Includes Blower Only
- Material Polyethylene
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9539-16EX
- Zoro # G903456857
- UPC # 741851953960
- Country of Origin United States
- Category Blower and Fan Accessories
Dimensions
Width | 21 in |
Height | 22 in |
Length | 20 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial |
Includes | Blower Only |
Material | Polyethylene |
Horsepower | 3/4 hp |
Voltage | 230 V AC |
Maximum Flow in Free Air | 2,849 cfm |
Blower/Fan Speed | 3,450 RPM |
Color | Orange |
Current (A) | 9.6 A |
Description
Confined Space Blower, Blower/Fan Speed 3,450 RPM, Includes Blower Only, Current (A) 9.6 A, Duct Diameter 16 in, Horsepower 3/4 hp, Maximum Flow in Free Air 2,849 cfm, Voltage 230 V AC, Color Orange, Material Polyethylene, Height 22 in, Length 20 in, Width 21 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 208/230/460V, 3-Phase, 1725 rpm (HD56FL651)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- PROLINE SERIES Valve Boiler Drain, Mip, 3/4" (102-004)
- BROWNING Ax20 Gripnotch Browning Belt (AX20)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 13 1/2" W (9536-50)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-15)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Black/Yellow, 11.25"W (9532-25)
- ALLEGRO INDUSTRIES ConfinedSpaceBlower, Blk/Orng/Yell, 12.5"W (9539-08)
- BROAN NAUTILUS Broan/nautilus BP 27 50 CFM Bathroom Fan Motor & Blower Wheel (BP 27)
- GLOBAL EQUIPMENT Global Industrial„¢ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase (FE-120D5FOL)
- SUPERJOCK 3 Flangemount Blower - 100 CFM - 115v - (SU2935915)
- Allegro Industries Blower and Fan Accessories