Shop All Confined Space Fans and Blowers
Allegro Industries
Conf. Sp Fan Kit, Axial, 12VDC
Mfr # 9520-06M
Zoro # G5888111
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 8 in Duct
- HP 1/4 hp
- Voltage 12 V DC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9520-06M
- Zoro # G5888111
- UPC # 741851952116
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 15 in |
Length | 28 in |
Width | 13 5/8 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan Kit |
Type | Axial |
For Use With | 8 in Duct |
HP | 1/4 hp |
Voltage | 12 V DC |
Includes | 15 ft Duct, 6 ft Duct, Manhole Ventilation Pass-thru, Storage Bag |
Color | Orange |
Maximum Flow in Free Air | 1,150 cfm |
Material | Steel |
Amps | 13 A |
Blower/Fan Speed | 4,200 RPM |
Current (A) | 13 A |
Horsepower | 1/4 hp |
Description
Confined Space Fan Kit, Blower/Fan Speed 4,200 RPM, Includes 15 ft Duct, 6 ft Duct, Manhole Ventilation Pass-thru, Storage Bag, Current (A) 13 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 1,150 cfm, Voltage 12 V DC, Color Orange, For Use With 8 in Duct, Material Steel, Height 15 in, Length 28 in, Width 13 5/8 in, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 2810 Furnace Ignition Control (ICM2810)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON Louver, Intake, 18-30 In, Galvanized Steel (3C973)
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9543)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1 HP (9539-12)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2001-12MS)
- Allegro Industries Confined Space Fans and Blowers