Shop All Confined Space Fans and Blowers
Allegro Industries
Conf. Sp Fan, Axial Expl Proof, Dia 12 In
Mfr # 9509-01
Zoro # G7624197
product price: $1,688.99
/ea
Free Shipping & Returns
$1,688.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12 in Duct
- Type Axial
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9509-01
- Zoro # G7624197
- UPC # 741851950938
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 16 in |
Length | 15 1/2 in |
Width | 12 in |
Duct Diameter | 12 in |
Details
Item | Confined Space Fan |
For Use With | 12 in Duct |
Type | Axial |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Duct |
Material | Aluminum, Epoxy, Neoprene, Polyamide, Polyester, Rubber, Steel, Vinyl |
Amps | 3.3 A |
Maximum Flow in Free Air | 1,636 cfm |
Standards | CSA Certified, UL Recognized |
Color | Orange |
Blower/Fan Speed | 3,250 RPM |
Horsepower | 1/3 hp |
Current (A) | 2.2 A |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes Duct, Current (A) 2.2 A, Duct Diameter 12 in, Horsepower 1/3 hp, Maximum Flow in Free Air 1,636 cfm, Voltage 115 V AC, Color Orange, For Use With 12 in Duct, Material Aluminum, Epoxy, Neoprene, Polyamide, Polyester, Rubber, Steel, Vinyl, Height 16 in, Length 15 1/2 in, Width 12 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- MAMAC Temperature Sensor, 6" (TE-701-B-12-B)
- YORK Resistor Assembly (575-00364-001)
- REZNOR 97572 1/8" Pilot Male (97572)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 25 ft. Duct (9543-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9534-15)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 25 ft., Black (9600-25EX)
- AIR SYSTEMS INTL Conf. Sp Blower, Centrifugal, 3/4 HP (SVB-E8)
- Allegro Industries Confined Space Fans and Blowers