Shop All Confined Space Fans and Blowers
Allegro Industries
Conf. Sp Fan, Axial Expl Proof, 15 ft.Duct
Mfr # 9538-15
Zoro # G7453144
product price: $1,600.99
/ea
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 8 in Duct
- HP 1/3 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9538-15
- Zoro # G7453144
- UPC # 741851953816
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 14 1/2 in |
Length | 26 in |
Width | 13 1/2 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
For Use With | 8 in Duct |
HP | 1/3 hp |
Voltage | 115 V AC |
Includes | Duct Storage Bag |
Standards | CSA Certified, UL Recognized |
Maximum Flow in Free Air | 900 cfm |
Color | Orange |
Material | Aluminum, Neoprene, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl |
Blower/Fan Speed | 3,250 RPM |
Amps | 3.3 A |
Current (A) | 2.2 A |
Horsepower | 1/3 hp |
Description
Confined Space Fan, Blower/Fan Speed 3,250 RPM, Includes Duct Storage Bag, Current (A) 2.2 A, Duct Diameter 8 in, Horsepower 1/3 hp, Maximum Flow in Free Air 900 cfm, Voltage 115 V AC, Color Orange, For Use With 8 in Duct, Material Aluminum, Neoprene, Polyester, Polyethylene, Polypropylene, PVC, Steel, Vinyl, Height 14 1/2 in, Length 26 in, Width 13 1/2 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- MASTERCOOL Flush Kit Assembly (91046-A)
- VORNADO AIR Vornado® VH203 Personal Space Heater, 120V, Tan, 750 Watt (EH1-0120-69)
- DAYTON Electric Wall/Ceiling Unit Heater, 83 A (804T06)
- ALLEGRO INDUSTRIES Duct Storage Bag, 8 In. (9500-45)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, Dia 8 In (9538)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 20inLx21inW (9553)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Yellow (9600-15)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- MARADYNE Venitlation/Defrost Fan, 1 Speed, 12V (3100-12V)
- Allegro Industries Confined Space Fans and Blowers