Shop All Confined Space Fans and Blowers
Allegro Industries
Conf. Sp Fan, Axial, 2 HP
Mfr # 9525-50
Zoro # G6182111
product price: $2,030.99
/ea
Free Shipping & Returns
$2,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 20 in Duct
- HP 2 hp
- Voltage 115/230 V AC
- Duct Dia. 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9525-50
- Zoro # G6182111
- UPC # 741851952550
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 20 in |
Height | 22 1/2 in |
Length | 19 in |
Width | 22 in |
Duct Diameter | 20 in |
Details
Item | Confined Space Fan |
Type | Axial |
For Use With | 20 in Duct |
HP | 2 hp |
Voltage | 115/230 V AC |
Includes | Fan Only |
Amps | 21 A |
Material | Aluminum, Epoxy, Nylon, Polyester, Polypropylene, PVC, Rubber, Steel, Vinyl |
Blower/Fan Speed | 3,450 RPM |
Standards | CSA Certified, UL Recognized |
Color | Orange |
Maximum Flow in Free Air | 7,500 cfm |
Horsepower | 2 hp |
Current (A) | 21 A |
Description
Confined Space Fan, Blower/Fan Speed 3,450 RPM, Current (A) 21 A, Duct Diameter 20 in, Horsepower 2 hp, Maximum Flow in Free Air 7,500 cfm, Voltage 115/230 V AC, Color Orange, For Use With 20 in Duct, Material Aluminum, Epoxy, Nylon, Polyester, Polypropylene, PVC, Rubber, Steel, Vinyl, Height 22 1/2 in, Length 19 in, Width 22 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb Adapter, Curb Side Sq O D 20 In (3AZK3)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-11 (EV9618-11)
- BROWNING Belt 30"Fhp Browning Non Notched (4L300)
- JB INDUSTRIES Cap Tube, .050 I.D. X .114 O.D. X 11 Ft (TC-50-11)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3450 rpm (9516)
- ALLEGRO INDUSTRIES Confined Space Blower, Gasoline, 19 In. (9505)
- ALLEGRO INDUSTRIES Confined Space Blower, 1/4 HP (9508)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- ALLEGRO INDUSTRIES Confined Space Blower, Orange, 21" W (9539-16)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9533-15)
- Allegro Industries Confined Space Fans and Blowers