Shop All Confined Space Fans and Blowers
Allegro Industries
Conf. Sp Fan Air Bag, Axial, Dia 8 In
Mfr # 9535-08
Zoro # G3152134
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- For Use With 8 in Duct
- HP 1/4 hp
- Voltage 115 V AC
- Duct Dia. 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9535-08
- Zoro # G3152134
- UPC # 741851953588
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 8 in |
Height | 12 in |
Length | 27 in |
Width | 15 in |
Duct Diameter | 8 in |
Details
Item | Confined Space Fan |
Type | Axial |
For Use With | 8 in Duct |
HP | 1/4 hp |
Voltage | 115 V AC |
Includes | Duct, Polyester Bag |
Amps | 1.4 A |
Blower/Fan Speed | 3,300 RPM |
Color | Black, Yellow |
Material | Polyester, Polypropylene, PVC, Steel, Vinyl |
Standards | CSA Certified, UL Recognized |
Maximum Flow in Free Air | 760 cfm |
Horsepower | 1/4 hp |
Current (A) | 1.4 A |
Description
Confined Space Fan, Blower/Fan Speed 3,300 RPM, Includes Duct, Polyester Bag, Current (A) 1.4 A, Duct Diameter 8 in, Horsepower 1/4 hp, Maximum Flow in Free Air 760 cfm, Voltage 115 V AC, Color Black, Yellow, For Use With 8 in Duct, Material Polyester, Polypropylene, PVC, Steel, Vinyl, Height 12 in, Length 27 in, Width 15 in, Standards CSA Certified, UL Recognized, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Replacement Knob (KNB26A-600R)
- RESIDEO Honeywell Thermocouple, 36" (Q390A1061)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 2 1/2 In (B712-250HS)
- REVCOR Blower Whl, Dia 3 13/16 In, Width 1 7/8 In (Q381-187S L)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, 27inLx16inW (9520-43M)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9514-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- Allegro Industries Confined Space Fans and Blowers