Shop All Multi-purpose Air Hoses
Allegro Industries
Cold/Cool Air System Airline Hose, 50ft
Mfr # 9100-50EF
Zoro # G7252902
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose, Parker Quick-Connect Coupler
- Material Polyvinyl Chloride
- Fittings 3/4 in Diameter Hose, Parker Quick-Connect Coupler
- Standards NIOSH Approved
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9100-50EF
- Zoro # G7252902
- UPC # 741851910031
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Hose Length | 50 ft |
Hose Inside Diameter | 3/4 in |
Details
Item | Cold/Cool Air System Airline Hose, 50ft |
Includes | Hose, Parker Quick-Connect Coupler |
Material | Polyvinyl Chloride |
Fittings | 3/4 in Diameter Hose, Parker Quick-Connect Coupler |
Standards | NIOSH Approved |
Hose Color | Clear |
System Type | Cold Air System |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Description
Cold/Cool Air System Airline Hose, 50ft, 50 ft Hose Length, Cold Air System, Includes Hose, Parker Quick-Connect Coupler, NIOSH Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 3742, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (3742)
- SPEEDAIRE Repair Kits (22XJ95)
- NOBLES/TENNANT HOSE ASSEMBLY - 54in x 1.5in GREY SMOOTH, ONE 1.5in CUFF (390946)
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- CONTINENTAL 3/8" x 75' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-75-13)
- CONTINENTAL 1/2" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY05030-100)
- GATES 1/4" x 25 ft Hybrid Air Hose 300 psi (27568)
- ATP 1/2" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH12-50CB4*)
- Allegro Industries Air Hoses