Shop All Confined Space Fans and Blowers
Allegro Industries
Cnfind Space Blowr, 1HP, Includs 15ft Duct
Mfr # 9553-15
Zoro # G2220027
product price: $1,231.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,231.99
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115 V AC
- Duct Dia. 16 in
- Height 22 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9553-15
- Zoro # G2220027
- UPC # 741851955322
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 22 1/2 in |
Length | 34 in |
Width | 22 1/2 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial |
HP | 1 hp |
Voltage | 115 V AC |
Includes | 15 ft Duct |
Maximum Flow in Free Air | 3,200 cfm |
Material | Polyethylene |
Blower/Fan Speed | 3,450 RPM |
Standards | CE Certified, CSA C22.2 No.113 |
Amps | 9 A |
Color | Black, Orange, Yellow |
Current (A) | 9 A |
Horsepower | 1 hp |
Description
Confined Space Blower, Blower/Fan Speed 3,450 RPM, Includes 15 ft Duct, Current (A) 9 A, Duct Diameter 16 in, Horsepower 1 hp, Maximum Flow in Free Air 3,200 cfm, Voltage 115 V AC, Color Black, Orange, Yellow, Material Polyethylene, Height 22 1/2 in, Length 34 in, Width 22 1/2 in, Standards CE Certified, CSA C22.2 No.113, Type Axial
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66BAB-1C)
- FILTRETE Odor Defense Carbon Pre Filter, 20.5 x 23.8, PK4, 4PK (7100201300)
- PERFECT AIRE Start Capacitor, Rnd, 590-708MFD/110-125V (PROSC590)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1/3 HP (9504)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 3425 rpm (9539-12EX)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9506-25)
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9504-50)
- DCM Defrost Fan, 12V, 2 Speed, U Channel (TAD000093)
- Allegro Industries Confined Space Fans and Blowers