Shop All Confined Space Fans and Blowers
Allegro Industries
Cnfind Space Blowr, 1HP, 27inLx16inW
Mfr # 9520-43M
Zoro # G0693239
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial
- HP 1 hp
- Voltage 115/230 V AC
- Duct Dia. 12 in
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9520-43M
- Zoro # G0693239
- UPC # 741851952048
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 12 in |
Height | 17 in |
Length | 27 in |
Width | 16 in |
Duct Diameter | 12 in |
Details
Item | Confined Space Blower |
Type | Axial |
HP | 1 hp |
Voltage | 115/230 V AC |
Includes | 15 ft Duct, 6 ft Duct, Duct Storage Bag, Manhole Ventilation Pass-thru |
Standards | CE Certified, CSA Certified, UL Listed |
Maximum Flow in Free Air | 1,842 cfm |
Blower/Fan Speed | 3,400 RPM |
Amps | 11 A |
Color | Orange, Yellow |
Material | Polyethylene |
Horsepower | 1 hp |
Current (A) | 11 A |
Description
Confined Space Blower, Blower/Fan Speed 3,400 RPM, Includes 15 ft Duct, 6 ft Duct, Duct Storage Bag, Manhole Ventilation Pass-thru, Current (A) 11 A, Duct Diameter 12 in, Horsepower 1 hp, Maximum Flow in Free Air 1,842 cfm, Voltage 115/230 V AC, Color Orange, Yellow, Material Polyethylene, Height 17 in, Length 27 in, Width 16 in, Standards CE Certified, CSA Certified, UL Listed, Type Axial
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber HEPA Filter, Not Applicable (590427701)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- AIR-CARE 10"x10"x1" Electrostatic Air Filter (ES10101)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x22", MERV 13 (5W433)
- ALLEGRO INDUSTRIES Conf. Sp Fan Air Bag, Axial, Dia 8 In (9535-08)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1/4 HP (9536)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9514-25)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 25ft Duct (9553-25)
- MARADYNE Ventilation/Defrost Fan, 24V, 2-Speed (4244-24V)
- Allegro Industries Confined Space Fans and Blowers