Shop All Confined Space Fans and Blowers
Allegro Industries
Cnfind Space Blowr, 1-1/2HP, 18inLx18inW
Mfr # 9515-50EX
Zoro # G8576617
original price:
$2,402.01
5% off
new price: $2,266.99
/ea
Free Shipping & Returns
$2,266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Axial Explosion Proof
- HP 1 1/2 hp
- Voltage 115/208 to 230 V AC
- Duct Dia. 16 in
- Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9515-50EX
- Zoro # G8576617
- UPC # 721577289208
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Duct Dia. | 16 in |
Height | 19 in |
Length | 18 in |
Width | 18 in |
Duct Diameter | 16 in |
Details
Item | Confined Space Blower |
Type | Axial Explosion Proof |
HP | 1 1/2 hp |
Voltage | 115/208 to 230 V AC |
Color | Orange |
Amps | 19.8/9.6 |
Material | Steel |
Blower/Fan Speed | 3,450 RPM |
Maximum Flow in Free Air | 4,663 cfm |
Standards | CSA Certified Motor, UL Listed |
Horsepower | 1 1/2 hp |
Current (A) | 15.4 A |
Description
Confined Space Blower, Blower/Fan Speed 3,450 RPM, Current (A) 15.4 A, Duct Diameter 16 in, Horsepower 1 1/2 hp, Maximum Flow in Free Air 4,663 cfm, Voltage 115/208 to 230 V AC, Color Orange, Material Steel, Height 19 in, Length 18 in, Width 18 in, Standards CSA Certified Motor, UL Listed, Type Axial Explosion Proof
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Fitting Lp3/8Mptx9/16Lhm (F276153)
- JOHNSON CONTROLS Valve 1 1/4"2W Ball Valve 29.2Cv (VG1241DR)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, 15 Degrees to 55 Degrees F, DPST (A70GA-1C)
- NORDFAB Round Tap In, 6 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 8 in W, 8" L (8040302780)
- ALLEGRO INDUSTRIES Allegro Industries Axial Blower W/ 25' Ducting, 3200 CFM, 1 HP (9553-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct (9538-25)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1/2HP, 28inLx16inW (9535-12L)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9536-15)
- ALLEGRO INDUSTRIES Statically Conductive Duct, 15 ft., Black (9600-15EX)
- AIR SYSTEMS INTL Duct Carrier, 12 in. dia., 50 ft. L (SVH-DC1250)
- Allegro Industries Confined Space Fans and Blowers