Shop All Laboratory Circulators
Allegro Industries
Breathing Air Blower w/ EF Couplers
Mfr # 9815-EF
Zoro # G4942988
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 in
- System Type Breathing Air Blower
- Includes Wheels No
- Height 11 87/100 in
- Brand and Series Breathing Air Blower
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9815-EF
- Zoro # G4942988
- UPC # 741851980614
- Country of Origin United States
- Category Laboratory Circulators
Dimensions
Width | 15 in |
Height | 11 87/100 in |
Details
Item | Breathing Air Blower w/ EF Couplers |
System Type | Breathing Air Blower |
Includes Wheels | No |
Brand and Series | Breathing Air Blower |
Operating Pressure | 2.5 psi |
Series | 9815 |
Color | Black, Blue |
Current | 3.8 A |
Voltage | 120 V |
Material | Plastic |
Air Flow | Varies |
Includes | Blower |
Maximum Number of Hoods | 2 |
Fittings | 3/4 in Parker |
Standards | OSHA Compliant |
Maximum Number of Respirators | 2 |
Description
Breathing Air Blower w/ EF Couplers, 9815, Includes Blower, System Type Breathing Air Blower, Air Flow Varies
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 7X-45X Trinocular Stereo Microscope With Variable 144-LED Ring Light (SM-4T-144A)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant, 60 mL (PI8106-B)
- BRANSON Perf Tray, For Use With 3/4 Gal Unit (100-410-162)
- YSI Conductivity Probe (301720Y)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ALLEGRO INDUSTRIES Axial AC Inline Booster Plastic Blower, (9539-08I)
- ALLEGRO INDUSTRIES Axial AC Inline Booster Plastic Blower, (9539-12I)
- ALLEGRO INDUSTRIES Axial DC Standard Metal Blower, 16 (9515-DC)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- ALLEGRO INDUSTRIES Plastic Blower, 12" (9546)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- Allegro Industries Lab Baths & Circulators