Shop All Back Braces
Allegro Industries
Back Support, XL, 47in to 56in, Black
Mfr # 7176-04
Zoro # G8916634
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7176-04
- Zoro # G8916634
- UPC # 418517176307
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | XL |
Fits Waist Size | 47 in to 56 in |
Size | XL |
Waist Size - Minimum | 47 in |
Waist Size - Maximum | 56 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | Elastic V-Shaped Side Pulls |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Size XL, Waist Size - Minimum 47 in, Waist Size - Maximum 56 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic V-Shaped Side Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751)
- MAYDAY Emergency Drinking Water Pouch, 4.22 oz, Pack of 100 (73011)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1350XL)
- PYRAMEX Safety Goggles, Gray Anti-Fog, Scratch-Resistant Lens, Capstone Series (G504DT)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- ALLEGRO INDUSTRIES Allegro 7176-04 Economy Back Support Belt, X-Large (7176-04)
- ALLEGRO INDUSTRIES Allegro 7115-04 Flexbak Back Support, X-Large (7115-04)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- OK-1 Back Support, Memory Foam Core, M (OK-1500-M)
- Allegro Industries Back Braces