Shop All Back Braces
Allegro Industries
Back Support, Suspenders, XL
Mfr # 7190-04
Zoro # G4658141
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Width 9 in
- Closure Type Two-Stage Hook and Loop
- Suspenders Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7190-04
- Zoro # G4658141
- UPC # 741851719030
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | XL |
Fits Waist Size | 44 in to 48 in |
Size | XL |
Waist Size - Maximum | 48 in |
Waist Size - Minimum | 45 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Plastic, Rubber |
Closure Type | Two-Stage Hook and Loop |
Suspenders | Detachable |
Closure | Hook-and-Loop |
Features | Two-Part Closing Design |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Description
Back Support, Color Black, Material Plastic, Rubber, Size XL, Waist Size - Minimum 45 in, Waist Size - Maximum 48 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Two-Part Closing Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFPA Label, Vinyl, 1-1/4 In.W, PK500 (121161)
- LYLE Safety Sign, Load Capacity, 7in.H (U4-1489-RA_10X7)
- GRABBER WARMERS Hand Warmers 7Hrs 10Pr (HWPP10)
- ZORO SELECT Chain Link, Black, 2" Size, Plastic (50703-10)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- ALLEGRO INDUSTRIES Back Support, Nylon, Small (7115-01)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- CONDOR Back Support, Standard, 9 In W, Small (1AAT5)
- Allegro Industries Ergonomics