Shop All Back Braces
Allegro Industries
Back Support, Suspenders, S
Mfr # 7190-01
Zoro # G4695835
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Width 9 in
- Closure Type Two-Stage Hook and Loop
- Suspenders Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7190-01
- Zoro # G4695835
- UPC # 741851719009
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | S |
Fits Waist Size | 32 in to 36 in |
Size | S |
Support Height | 8 in |
Waist Size - Minimum | 33 in |
Waist Size - Maximum | 36 in |
Details
Item | Back Support |
Color | Black |
Material | Plastic, Rubber |
Closure Type | Two-Stage Hook and Loop |
Suspenders | Detachable |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Suspender Attachment | Detachable |
Features | Two-Part Closing Design |
Description
Back Support, Color Black, Material Plastic, Rubber, Size S, Waist Size - Minimum 33 in, Waist Size - Maximum 36 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Two-Part Closing Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Pinch Point Hazard Sign With Symbol, Landscape (OS-NS-D-57-L-17288)
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474M42 (474M42)
- VIKING Creekside II Pants Black (868PZ-L)
- ALLEGRO INDUSTRIES Back Support, Breathable, Suspender, M (7190-02)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- Allegro Industries Back Braces