Shop All Back Braces
Allegro Industries
Back Support, S, 26in to 32in, Black
Mfr # 7176-01
Zoro # G8916607
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7176-01
- Zoro # G8916607
- UPC # 741851717609
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | S |
Fits Waist Size | 26 in to 32 in |
Size | S |
Waist Size - Maximum | 32 in |
Support Height | 8 in |
Waist Size - Minimum | 26 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | Elastic V-Shaped Side Pulls |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Elastic, Size S, Waist Size - Minimum 26 in, Waist Size - Maximum 32 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic V-Shaped Side Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- SIGNMISSION OSHA Caution, 18" Width, Decal, 18" W, 24" L, Landscape, Do Not Tailgate (OS-CS-D-1824-L-19147)
- CONDOR Leather Drivers Glove, Goatskin, Tan, S, PR (4TJX9)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- ALLEGRO INDUSTRIES Allegro 7176-04 Economy Back Support Belt, X-Large (7176-04)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- Allegro Industries Back Braces