Shop All Back Braces
Allegro Industries
Back Support, M, 32in to 38in, Black
Mfr # 7176-02
Zoro # G8916616
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Elastic
- Width 8 in
- Closure Type hook-and-loop
- Suspenders Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7176-02
- Zoro # G8916616
- UPC # 741851717616
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 8 in |
Back Support Size | M |
Fits Waist Size | 32 in to 38 in |
Size | M |
Waist Size - Minimum | 32 in |
Support Height | 8 in |
Waist Size - Maximum | 38 in |
Details
Item | Back Support |
Color | Black |
Material | Elastic |
Closure Type | hook-and-loop |
Suspenders | Yes |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | Elastic V-Shaped Side Pulls |
Description
Back Support, Color Black, Material Elastic, Size M, Waist Size - Minimum 32 in, Waist Size - Maximum 38 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Elastic V-Shaped Side Pulls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Q-VAC with Spill Scooter, 100 Wet Vacuum (QVAC PLUS)
- GASTEC Tube, Hydrogen Sulfide, 10-4000, PK10 (4H)
- LYLE Parking Sign, 18"H, 12"W, Aluminum, T1-6207-EG_12x18 (T1-6207-EG_12x18)
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- ALLEGRO INDUSTRIES Back Support, S, 26in to 32in, Black (7176-01)
- ALLEGRO INDUSTRIES Back Support, L, 38in to 47in, Black (7176-03)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x25", Black (EGO11091)
- Allegro Industries Ergonomics