Shop All Back Braces
Allegro Industries
Back Support, Breathable, Suspender, M
Mfr # 7190-02
Zoro # G4685283
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Width 9 in
- Closure Type Two-Stage Hook and Loop
- Suspenders Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7190-02
- Zoro # G4685283
- UPC # 741851719016
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | M |
Fits Waist Size | 37 in to 40 in |
Size | M |
Waist Size - Maximum | 40 in |
Waist Size - Minimum | 37 in |
Support Height | 8 in |
Details
Item | Back Support |
Color | Black |
Material | Plastic, Rubber |
Closure Type | Two-Stage Hook and Loop |
Suspenders | Detachable |
Closure | Hook-and-Loop |
Includes Suspenders | Includes Suspenders |
Features | Two-Part Closing Design |
Suspender Attachment | Detachable |
Description
Back Support, Color Black, Material Plastic, Rubber, Size M, Waist Size - Minimum 37 in, Waist Size - Maximum 40 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Two-Part Closing Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove High Temp (Pair) (181510)
- BOSS Glove Flexi-Grip Latex Palm S (8426S)
- PICKARDT Steel Hand Stamp DO NOT COPY, 1/16" (PIC-DOC-1/16)
- BRADY Lockout Cleat, Pk6 (65404)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- ALLEGRO INDUSTRIES Back Support, All Fit (7170)
- ALLEGRO INDUSTRIES Allegro 7178-02 Economy Hi-Viz Back Belt, Medium (7178-02)
- ALLEGRO INDUSTRIES Allegro 7176-04 Economy Back Support Belt, X-Large (7176-04)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- MUTUAL INDUSTRIES 9 Occu-Rite Industrial Support - Black, 4Xlarge (2Pk) (M1010140-107)
- Allegro Industries Ergonomics