Shop All Back Braces
Allegro Industries
Back Support, Breathable, Suspender, L
Mfr # 7190-03
Zoro # G4694995
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic, Rubber
- Width 9 in
- Closure Type Two-Stage Hook and Loop
- Suspenders Detachable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 7190-03
- Zoro # G4694995
- UPC # 741851719023
- Country of Origin Indonesia
- Category Back Braces
Dimensions
Width | 9 in |
Back Support Size | L |
Fits Waist Size | 41 in to 44 in |
Size | L |
Waist Size - Maximum | 44 in |
Support Height | 8 in |
Waist Size - Minimum | 42 in |
Details
Item | Back Support |
Color | Black |
Material | Plastic, Rubber |
Closure Type | Two-Stage Hook and Loop |
Suspenders | Detachable |
Closure | Hook-and-Loop |
Suspender Attachment | Detachable |
Includes Suspenders | Includes Suspenders |
Features | Two-Part Closing Design |
Description
Back Support, Color Black, Material Plastic, Rubber, Size L, Waist Size - Minimum 42 in, Waist Size - Maximum 44 in, Support Height 8 in, Closure Hook-and-Loop, Includes Suspenders Includes Suspenders, Suspender Attachment Detachable, Features Two-Part Closing Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY FRAMES 3in Length Corridor Sign Bracket, Bright SIlver Finish (SB-3S)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- ALLEGRO INDUSTRIES Back Support, Suspenders, S (7190-01)
- ALLEGRO INDUSTRIES Back Support, M, 32in to 38in, Black (7176-02)
- ALLEGRO INDUSTRIES Back Support, Nylon, Vented, Medium (7115-02)
- ALLEGRO INDUSTRIES Back Support, Nylon, Large (7115-03)
- ALLEGRO INDUSTRIES Back Support, XL, 47in to 56in, Black (7176-04)
- ALLEGRO INDUSTRIES Allegro 7190-05 Spanbak Back Support, XX-Large (7190-05)
- CONDOR Back Support, Elastic, M, Black (3RVA5)
- Allegro Industries Back Braces