Shop All Respirator Accessories
Allegro Industries
Aspirator Bulb
Mfr # 2050-02
Zoro # G4051196
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fit Testing Protocol Irritant Smoke
- For Use With Mfr. No. 2050
- Compatible with Series 2050
- Compatible with Manufacturer Part Number 2050
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 2050-02
- Zoro # G4051196
- UPC # 741851205021
- Country of Origin United States
- Category Respirator Accessories
Details
Fit Testing Protocol | Irritant Smoke |
For Use With | Mfr. No. 2050 |
Item | Aspirator Bulb |
Compatible with Series | 2050 |
Compatible with Manufacturer Part Number | 2050 |
Standards | OSHA |
Description
Aspirator Bulb, Irritant Smoke Fit Testing Protocol, For Use With Mfr. No. 2050, Compatible with Series 2050, Compatible with Manufacturer Part Number 2050
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Fasguard Synthetic Leather 3 Fingerles, L (902L)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- ALLEGRO INDUSTRIES Allegro Wipe Downs for Equipment - Pop Up Canister, 220/Ct. (5001)
- ALLEGRO INDUSTRIES Alcohol Respirator Cleaning Wipes Pocket (1001-20PPD)
- ALLEGRO INDUSTRIES Respirator Cleaning Kit (4003)
- ALLEGRO INDUSTRIES Allegro 2041-12K Bitrex Test Solution, 6/Box (2041-12K)
- ALLEGRO INDUSTRIES A Respirator Cleaning Pads, 100PK (1001)
- ALLEGRO INDUSTRIES Capacitor (9513-63)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- Allegro Industries Masks & Respiratory Protection