Shop All Supplied Air Systems
Allegro Industries
Ambient Air Pump, 16 AC, 115VAC
Mfr # 9832 W/HANS0N
Zoro # G6003392
product price: $2,252.99
/ea
Free Shipping & Returns
$2,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Constant Flow Respirators
- CFM 0 to 20
- Pressure 0 to 15 psi
- Couplers 3/8 in Hansen
- Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9832 W/HANS0N
- Zoro # G6003392
- UPC # 741851983202
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
CFM | 0 to 20 |
Pressure | 0 to 15 psi |
Couplers | 3/8 in Hansen |
Includes | Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord |
Standards | NIOSH |
Features | (4) Carbon Vanes Providing 5000 to 15000 hr of Continuous Use |
Amps | 16 AC |
Voltage | 115 |
Maximum Number of Hoods | 2 |
Horsepower | 1 VAC |
Maximum Number of Respirators | 3 |
Description
Ambient Air Pump, Includes Inlet and HEPA Inline Filters, Adjustable Pressure Relief Valve, Pressure Gauge, Slip Resistant Rubber Feet, Electric Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Disposable Shirt , Xl , White , Keyguard(R) , Pullover (ST-KG-XL)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-ETJBJR-BYXL)
- ENPAC Catch Basin Insert, Black, 500 gpm (4340)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- ALLEGRO INDUSTRIES 1-Cylinder Airline Cascade Kit (9892-01)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Adjustable Fl (9902-CV)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9200-02)
- MSA SAFETY Supplied Air Respirator, Full Facepiece (10108496)
- Allegro Industries Supplied Air Systems