Shop All Supplied Air Systems
Allegro Industries
Ambient Air Pump, 0 to 15 psi, 8.3 AC
Mfr # 9821 IND. INTERCHANG
Zoro # G5843512
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Constant Flow Respirators
- Fittings Industrial Interchange
- CFM 0 to 10
- System Type SAR System
- Pressure 0 to 15 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9821 IND. INTERCHANG
- Zoro # G5843512
- UPC # 741851982106
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Height | 13 in |
Width | 9 in |
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
Fittings | Industrial Interchange |
CFM | 0 to 10 |
System Type | SAR System |
Pressure | 0 to 15 psi |
Couplers | 1/2 in Industrial Interchange |
Includes | Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet |
Material | Brass and Galvanized Steel (Plumbing), Carbon (Vanes), Metal (Housing) |
Standards | UL Recognized |
Amps | 8.3 AC |
Features | Adjustable Brass Pressure Relief Valve, Quick-Connect Fitting |
Voltage | 115 V AC, 230 V AC |
Color | Blue |
NEMA Plug Configuration | 5-15P |
Includes Wheels | No |
Maximum Number of Respirators | 2 |
Includes Carbon Monoxide Monitor | Yes |
Brand and Series | Allegro 9821 |
Horsepower | 3/4 hp |
Series | 9821 |
Maximum Number of Hoods | 1 |
Description
Ambient Air Pump, 9821, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 10 cfm, Horsepower 3/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK (09-K1450/XL)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- ALLEGRO INDUSTRIES SAR Shield w/ Black Welding Helmet Syste (9249-01)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- ALLEGRO INDUSTRIES Eight Worker Breathing Air Filtration Pa (9878-EFC)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES Filtration Panel (9873S)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- Allegro Industries Supplied Air Systems