Shop All Supplied Air Systems
Allegro Industries
Ambient Air Pump, 0 to 10 psi, 5.5 AC
Mfr # 9806 OBAC
Zoro # G5843722
original price:
$1,492.86
46% off
new price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Constant Flow Respirators
- Fittings OBAC
- CFM 0 to 5
- System Type SAR System
- Pressure 0 to 10 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9806 OBAC
- Zoro # G5843722
- UPC # 741851980607
- Country of Origin United States
- Category Supplied Air Systems
Dimensions
Width | 6 1/4 in |
Height | 12 in |
Details
Item | Ambient Air Pump |
For Use With | Constant Flow Respirators |
Fittings | OBAC |
CFM | 0 to 5 |
System Type | SAR System |
Pressure | 0 to 10 psi |
Couplers | 3/8 in OBAC |
Includes | Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet |
Material | Brass (Plumbing), Carbon (Vanes), Metal (Housing) |
Standards | CSA Certified, UL Recognized |
Amps | 13.5/6.7 |
Features | Lighweight, Portable |
Voltage | 115 V AC, 230 V AC |
Brand and Series | Allegro 9806 |
Includes Wheels | No |
Maximum Number of Respirators | 1 |
Horsepower | 1/4 hp |
Color | Blue |
Series | 9806 |
Maximum Number of Hoods | 0 |
Description
Ambient Air Pump, 9806, Includes Adjustable Pressure Relief Valve, Electric Cord, Inlet and HEPA Inline Filters, Pressure Gauge, Slip Resistant Rubber Feet, System Type SAR System, Air Flow 0 to 5 cfm, Horsepower 1/4 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Green/Gray, M (1230-M)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- ALLEGRO INDUSTRIES Pot Style Airline Filter (9874-W/O)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 2 Ppl, 3/4 HP (9205-02)
- ALLEGRO INDUSTRIES A-1500EX Breathing Air Pump (1 1/2 hp, 1 (9833)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9210-01)
- Allegro Industries Supplied Air Systems