Shop All Ducting & Venting
Allegro Industries
Allegro Industries 9500-15SB 8 in. x 15 ft. Duct Self Storage Bag
Mfr # 9500-15SB
Zoro # G303979864
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9500-15SB
- Zoro # G303979864
- UPC # 741851993812
- Country of Origin China
- Category Ducting & Venting
Description
Duct Self Storage Bag
This lightweight self-storage bag with attached ducting is designed for convenient storage and easy transport of ducting. Designed to be ideal for moving large volumes of air, smoke or fumes using portable and temporary ventilation blowers under positive pressure.
Features- Flame retardant materials
- Fastening belt on bag to attach directly to blower
- Drawstring closure to store ducting in bag
- Built-in carry handle
- Ideal for moving large volumes of air, smoke or fumes using portable
- Temporary ventilation blowers under positive pressure
- Vinyl and polyester materials
- Retractable, Non-collapsible design
- Class 1 hard drawn spring steel wire helix
- Meets ASTM 227 Specs
- Yellow color with black weather-strip
- Fastening cuff to attach bag to blower
- Flame retardant
- Single-Ply
- PVC Coated
- Size: 8 in. x 15 ft.
- Temperature Range: -20 deg F to 180 deg F (-28.8 deg C to 82.22 deg C)
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMOSTAT (T822K1000)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- AIR HANDLER 16x16x1 Synthetic Pleated Air Filter, MERV 8 (6B959)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- NORDFAB Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 GA, 7 1/4 in W, 3-1/2" L, 16 in H (8040401821)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 4 in W, 59-1/4" L, 4 in H (8040206795)
- HEATSTAR Flexible Heat Duct, 14 (F150043)
- DUNDAS JAFINE MFX46C2XZW 4 IN X 6 FT SEMI-RIGID ALUMINUM DUCT (MFX46C2X7W)
- LOMANCO Lomanco CV2BM 2 in. Mill Circle Vent; 6 Pack (461319)
- Allegro Industries Ducting & Venting