Shop All Multi-purpose Air Hoses
Allegro Industries
Allegro Industries 9221-01A 1-Worker Single Bib Hood Cool Air System with 50 ft. Hose
Mfr # 9221-01A
Zoro # G403920377
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9221-01A
- Zoro # G403920377
- UPC # 741851920054
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
1-Worker Single Bib Hood Cool Air System with Hose
Our Single Bib Tyvek Hood Breathing Air Blower Respirator System provides a portable air source for one worker. It includes one NIOSH approved disposable, lightweight Tyvek hood, a breathing air blower, flow meter and one 50 foot breathing air hose. Includes NIOSH approved respirator.
Features- CFM output regulated by panel mounted speed control
- Exterior manifold to allow for the use of multi-air lines single/double
- Roto-molded, rugged double wall housing
- Unit is self-contained and requires little maintenance exception of removable, washable filter
- Hose Size: 50 ft.
- Amps: 3.8A
- Power Supply: 120V, 60 Hz
- Dimension: 11.87" H x 15" W x 12.5" D
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- WEG 3-Phase General Purpose Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00512ET3E215T-W22)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 65A (KDRF1H)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 100ft (9100-100EF)
- ALLEGRO INDUSTRIES Airline Hose, 100ft (8400-100)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- CONTINENTAL CONTITECH 3/8" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-05-13)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-41-G)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-05-51)
- Allegro Industries Multi-purpose Air Hoses