Allegro Industries

Allegro Deluxe Work Tent, 8' x 8', 2 Door


product price: $2,590.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Allegro 9402-88 deluxe work tent, 8' x 8', 2 door easy to use and very durable, the deluxe work tent features quick set-up from the inside or outside with fiberglass rod frame. These frames are uniquely designed to not pull out or poke through the fabric. A handy attached roll-up flap provides compact storage, easy transport, and means no missing storage bag. The pitch roof style provides extra headroom, structural strength, and repels snow and water. Frame rods are bolted for increased stability and the unbreakable hinges are made of rolled steel. The free-standing structural stability is excellent in windy conditions. For safety, side panels are high-visiblity green, and the white color of the tent allows proper lighting for color matching. Included is a blower duct tube in the rear of the tent, and a covered window. Flame retardant. dimensions: 8'd x 8'w x 7 1/2h, 2 doors features: setup/breakdown in seconds hi-vis green color on sides for safety white color allows for proper lighting for color matching one covered window a handy attached roll-up flap provides compact storage, easy transport repels snow and water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.