Shop All Display Cases
Allegro Industries
All Weather Wall Case, 31 1/2" H
Mfr # 4607
Zoro # G703456972
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Color Black, Yellow
- Includes Bracket, Wall Case
- Width 20 1/2 in
- Height 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4607
- Zoro # G703456972
- UPC # 741851455044
- Country of Origin United States
- Category Display Cases
Dimensions
Length | 17 1/2 in |
Width | 20 1/2 in |
Height | 31 1/2 in |
Details
Item | All Weather Wall Case |
Color | Black, Yellow |
Includes | Bracket, Wall Case |
Storage Type | Wall Case |
Material | Polypropylene |
Description
All Weather Wall Case, 31 1/2 in Height, 17 1/2 in Length, 20 1/2 in Width, Polypropylene, Storage Type Wall Case, Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (ST6624x4)
- ECONOCO Melamine Shelf 48"L x 14"W, Maple, 4PK (PW/1448MP)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- VESTIL High Density Polyethylene (HDPE) Nestable Skid, 39.125 in L, 46.875 in W, 5.5 H (SKID-20)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- AZAR DISPLAYS 72-Compartment Tray - oval slot .5" x .625", PK2 (225527)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- AZAR DISPLAYS 6.5" T-Divider, PK10 (85DIV)
- AZAR DISPLAYS Lipstick Organizer 8 Compartments- Round Slot .875" Dia., PK2 (252726)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-PNK-2PK)
- AZAR DISPLAYS 13.5" x 22" Pegboard Panel - One sided, PK2 (771322-CLR)
- Allegro Industries Display Cases