Shop All Display Cases
Allegro Industries
All Weather Wall Case, 31 1/2" H
Mfr # 4606
Zoro # G703456842
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Color Black, Yellow
- Storage Type Wall Case
- Material Polypropylene
- Width 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4606
- Zoro # G703456842
- UPC # 741851455037
- Country of Origin United States
- Category Display Cases
Dimensions
Length | 17 1/2 in |
Width | 20 1/2 in |
Height | 31 1/2 in |
Details
Item | All Weather Wall Case |
Color | Black, Yellow |
Storage Type | Wall Case |
Material | Polypropylene |
Includes | Bracket, Wall Case |
Description
All Weather Wall Case, 31 1/2 in Height, 17 1/2 in Length, 20 1/2 in Width, Polypropylene, Storage Type Wall Case, Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- FATH Cube Connector, 40 Series (093WW405N08)
- 80/20 T-Slot Cover, For 15S (2110)
- KRUEGER Therma Level Gauge, Tank Depth 92", 2"NPT (H-2-92)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- ECONOCO 28'' x 16'' x 18'' Industrial-Style Display Table with Dark Brown Top (317PSDTSET)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Black (700450-BLK)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- AZAR DISPLAYS Clear Plastic Bowl 8" Dia. x 4" Deep (700907)
- Allegro Industries Display Cases