Shop All Display Cases
Allegro Industries
All Weather Wall Case, 31 1/2" H
Mfr # 4605
Zoro # G503456851
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Color Black, Yellow
- Includes Bracket, Wall Case
- Width 20 1/2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 4605
- Zoro # G503456851
- UPC # 741851455020
- Country of Origin United States
- Category Display Cases
Dimensions
Length | 17 1/2 in |
Width | 20 1/2 in |
Height | 31 1/2 in |
Details
Item | All Weather Wall Case |
Color | Black, Yellow |
Includes | Bracket, Wall Case |
Material | Polypropylene |
Storage Type | Wall Case |
Description
All Weather Wall Case, 31 1/2 in Height, 17 1/2 in Length, 20 1/2 in Width, Polypropylene, Storage Type Wall Case, Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves, Dove Gray (DD67523SD)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- CRAFTSMAN Storage, 6 ft. Wide Workbench With Butch (CMST27200R)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 120" W, 30" to 36" Height, 1600 lb., Straight (RPB36120)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- AZAR DISPLAYS Spring-Loaded Pusher Track, PK50 (225901)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-GRE)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Display Rack in Blue (700405-BLU)
- Allegro Industries Display Cases