Shop All Display Cases
Allegro Industries
All Weather Wall Case, 31 1/2" H
Mfr # 4600
Zoro # G003456771
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 1/2 in
- Color Black, Yellow
- Material Polypropylene
- Width 20 1/2 in
- Storage Type Wall Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 4600
- Zoro # G003456771
- UPC # 741851455013
- Country of Origin United States
- Category Display Cases
Dimensions
Length | 17 1/2 in |
Width | 20 1/2 in |
Height | 31 1/2 in |
Details
Item | All Weather Wall Case |
Color | Black, Yellow |
Material | Polypropylene |
Storage Type | Wall Case |
Includes | Nylon Strap, Wall Case |
Description
All Weather Wall Case, 31 1/2 in Height, 17 1/2 in Length, 20 1/2 in Width, Polypropylene, Storage Type Wall Case, Black, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- METRO Solid Shelf, 24"D x 42"W, Silver (2442FG)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.25 in Pipe Size (4NXT5)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- AZAR DISPLAYS 11.5"W 11.5"D x 11.5"H Riser Display, PK4 (515310)
- AZAR DISPLAYS 8"H Clear Acrylic Deluxe Riser Display (515368)
- AZAR DISPLAYS Clear Plastic Jigsaw Puzzle Board w/ round corners Size 18 x 24 (952330)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 4-Sided Pegboard Rotating Tower Floor Rack Panel Size: 4"W x 60"H (700225-PNK)
- AZAR DISPLAYS 5 Tier 40 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222685)
- Allegro Industries Display Cases