Shop All Supplied Air System Accessories
Allegro Industries
Airline Hose, Polyvinyl/Polyester, 50 ft.
Mfr # 2029
Zoro # G4899842
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breathing Air Compressor
- Fittings 1/4 in Quick-Connect
- Length 50 ft
- Material Polyester, Polyvinyl
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 2029
- Zoro # G4899842
- UPC # 741851202907
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Airline Hose |
For Use With | Breathing Air Compressor |
Fittings | 1/4 in Quick-Connect |
Material | Polyester, Polyvinyl |
Standards | NIOSH Approved |
Minimum Operating Temperature | -20 Degrees F |
System Type | SAR System |
Maximum Pressure | 230 psi |
Maximum Operating Temperature | 150 Degrees F |
Color | Green |
Description
Airline Hose, 50 ft Hose Length, SAR System, 230 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Fuel Storage No Smoking Bilingual Spanish (OS-DS-A-1014-VS-1270)
- PYRAMEX Bump Cap, Polyethylene, 4-Point Glide Lock Suspension, White (HP40010)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, S, 1 PR (22-600S)
- GASCO Calibration gas, Nitrogen, Sulfur Dioxide, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-175-5)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- AIR SYSTEMS INTL Vacuum Hose, 1 1/2 In X 10Ft W/Cuffs (AV-H10)
- Allegro Industries Supplied Air System Accessories