Shop All Supplied Air System Accessories
Allegro Industries
Airline Hose, 50 ft., Polyvinyl/Polyester
Mfr # 9101-50B
Zoro # G4129081
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Supplied Air System
- Fittings 1/4 in Quick-Connect Hansen Industrial Interchange
- Length 50 ft
- Material Polyester, Polyvinyl
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9101-50B
- Zoro # G4129081
- UPC # 741851910116
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Airline Hose |
For Use With | Supplied Air System |
Fittings | 1/4 in Quick-Connect Hansen Industrial Interchange |
Material | Polyester, Polyvinyl |
Standards | NIOSH Approved |
Maximum Pressure | 185 psi |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
System Type | SAR System |
Color | Black |
Description
Airline Hose, 50 ft Hose Length, SAR System, 185 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Disposable Lab Coat, M, PP, 22g, PK30 (3511/M)
- SHOES FOR CREWS Rubber Boots, Black, 13, Unisex, 10" H, PR (885999105062)
- BRADY Label, White, 1.000inWx0.500inH, 5000 Lbls (B33-59-727)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- ALLEGRO INDUSTRIES HEPA Main Filter (9450-FHE)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- ALLEGRO INDUSTRIES Allegro 9910 Tyvek„¢ Supplied Air Respirator Hood With OBAC Fitting, Belt, Clip & Suspension (9910)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- ALLEGRO INDUSTRIES Airline Hose, Polyvinyl/Polyester, 50 ft. (2029)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- Allegro Industries Masks & Respiratory Protection