Shop All Supplied Air System Accessories
Allegro Industries
Airline Hose, 50 ft., 230 psi
Mfr # 2035
Zoro # G4899867
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ambient Air Pump
- Fittings 1/2 in Quick-Connect Dixon
- Length 50 ft
- Material Polyester, Polyvinyl
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 2035
- Zoro # G4899867
- UPC # 741851203508
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Length | 50 ft |
Hose Inside Diameter | 1/2 in |
Details
Item | Airline Hose |
For Use With | Ambient Air Pump |
Fittings | 1/2 in Quick-Connect Dixon |
Material | Polyester, Polyvinyl |
Standards | NIOSH Approved |
System Type | SAR System |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 150 Degrees F |
Maximum Pressure | 230 psi |
Color | Green |
Description
Airline Hose, 50 ft Hose Length, SAR System, 230 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, L (9), 500 PK, Purple (50603)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- SEE ALL Convex Mirror, Round Rectangular Glass, 12"x18" (SEERR1218)
- MCR SAFETY Coverall, Navy Blue, Regular, 4 XL (CCMNX4)
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- BULLARD Airline Hose, Rubber, 50 ft. (5457)
- Allegro Industries Masks & Respiratory Protection