Shop All Supplied Air System Accessories
Allegro Industries
Airline Hose, 25 ft., Polyvinyl/Polyester
Mfr # 2028
Zoro # G7551625
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Breathing Air Compressor
- Fittings 1/4 in Quick-Connect
- Length 25 ft
- Material Polyester, Polyvinyl
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 2028
- Zoro # G7551625
- UPC # 741851202808
- Country of Origin Canada
- Category Supplied Air System Accessories
Dimensions
Length | 25 ft |
Hose Inside Diameter | 3/8 in |
Details
Item | Airline Hose |
For Use With | Breathing Air Compressor |
Fittings | 1/4 in Quick-Connect |
Material | Polyester, Polyvinyl |
Standards | NIOSH Approved |
Maximum Operating Temperature | 150 Degrees F |
Maximum Pressure | 230 psi |
Minimum Operating Temperature | -20 Degrees F |
System Type | SAR System |
Color | Green |
Description
Airline Hose, 25 ft Hose Length, SAR System, 230 psi Maximum Pressure, NIOSH Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- OCCUNOMIX Rain Pants, Yellow, XL, Fits Waist 44 to 46" (LUX-TRPNT-YXL)
- ERB SAFETY 607 Over-The-Glass, Clear frame, Clear lenses (18375)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- ALLEGRO INDUSTRIES High Pressure Flow Valve (9992)
- ALLEGRO INDUSTRIES Respirator Replacement Belt (NV2022)
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- ALLEGRO INDUSTRIES Airline Hose, 50 ft., Polyvinyl/Polyester (9101-50B)
- Allegro Industries Masks & Respiratory Protection