Shop All Supplied Air System Accessories
Allegro Industries
Airline Flow Test Kit
Mfr # 9900-40
Zoro # G4852032
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Constant Flow Supplied Air Respirators
- Includes Flow Meter and Full Assortment of Quick Connect Plugs and Adaptors
- System Type SAR System
- Compatible with Brand Allegro
- Standards NIOSH Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9900-40
- Zoro # G4852032
- UPC # 741851990040
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Flow Test Kit |
For Use With | Constant Flow Supplied Air Respirators |
Includes | Flow Meter and Full Assortment of Quick Connect Plugs and Adaptors |
System Type | SAR System |
Compatible with Brand | Allegro |
Standards | NIOSH Approved |
Compatible with Manufacturer Part Number | 9920 |
Brand and Series | Allegro |
Description
Flow Test Kit, For Use With Constant Flow Supplied Air Respirators, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 9920, Includes Flow Meter and Full Assortment of Quick Connect Plugs and Adaptors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (9ACD6)
- WESTWARD Safety Glasses, Green Polycarbonate Lens, Uncoated (49U485)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-40)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- ALLEGRO INDUSTRIES Air Temperature Controller (9990)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- Allegro Industries Masks & Respiratory Protection