Shop All Supplied Air System Accessories
Allegro Industries
Airline Alarm, Aluminium
Mfr # 9891-08
Zoro # G4838732
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 0 to 3000 psi Cascade Systems
- Material Aluminum
- System Type SAR System
- Compatible with Brand Allegro
- Series 9891
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9891-08
- Zoro # G4838732
- UPC # 741851989181
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Low Pressure Airline Alarm |
For Use With | 0 to 3000 psi Cascade Systems |
Material | Aluminum |
System Type | SAR System |
Compatible with Brand | Allegro |
Series | 9891 |
Compatible with Manufacturer Part Number | 9891 |
Brand and Series | Allegro 9891 |
Description
Low Pressure Airline Alarm, For Use With 0 to 3000 psi Cascade Systems, 9891, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 9891
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9672XXL)
- SPILL TECH ENVIRONMENTAL SpillTech CCSO40 Universal Corn Cob Socks, 3"W X 42"L, 40 Per Pack (CCSO40)
- DUNLOP Men's Steel Rubber Boot Black/Gray (8968200)
- N-FERNO BY ERGODYNE L Navy Insulated Freezer Jacket (6476)
- ALLEGRO INDUSTRIES Nova 3 Replaceme Nt Inner Lens 10Pkg (NV37-22)
- ALLEGRO INDUSTRIES Replacement Peel Offs, PK50 (NV37-25)
- ALLEGRO INDUSTRIES Inlet Filter (9700-01)
- ALLEGRO INDUSTRIES Explosion-Proof Socket, 220V (9503-06)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- ALLEGRO INDUSTRIES SCBA Storage Bag (4100-45)
- BULLARD Contant Flow Breathing Tube, Size 1/2 In. (V35)
- Allegro Industries Masks & Respiratory Protection