Shop All Confined Space Fans and Blowers
Allegro Industries
Airbag Blower Kit with MVP
Mfr # 9520-3512M
Zoro # G603528298
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blower
- Type Axial
- Voltage 120 V AC
- Width 16 in
- Includes Duct Storage Bag, Manhole Ventilation Pass-thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9520-3512M
- Zoro # G603528298
- UPC # 741851952123
- Country of Origin United States
- Category Confined Space Fans and Blowers
Dimensions
Width | 16 in |
Duct Diameter | 12 in |
Details
Item | Confined Space Blower |
For Use With | Blower |
Type | Axial |
Voltage | 120 V AC |
Includes | Duct Storage Bag, Manhole Ventilation Pass-thru |
Color | Black, Yellow |
Maximum Flow in Free Air | 1,840 cfm |
Material | Steel |
Blower/Fan Speed | 3,300 RPM |
Horsepower | 1/2 hp |
Current (A) | 3.8 A |
Description
Confined Space Blower, Blower/Fan Speed 3,300 RPM, Includes Duct Storage Bag, Manhole Ventilation Pass-thru, Current (A) 3.8 A, Duct Diameter 12 in, Horsepower 1/2 hp, Maximum Flow in Free Air 1,840 cfm, Voltage 120 V AC, Color Black, Yellow, For Use With Blower, Material Steel, Width 16 in, Type Axial
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Line Set Friedrich T32350 (T32350)
- EASY HEAT Connection Kit for Pipe Cable Reel, Connection Kit 1Plug/1Cap (10803)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/2 in Dia., Full Spool: 35 Feet (RFRB-1500-035)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 11 (2JVL3)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 15 ft. Duct (9514)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1-1/2HP, 18inLx18inW (9515-50EX)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9536-25)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Yellow (9600-25)
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial Expl Proof, 25 ft.Duct (9538-25)
- ALLEGRO INDUSTRIES Jet Fan, Air Driven, 20 In. (9518-20)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- Allegro Industries Confined Space Fans and Blowers