Shop All Supplied Air System Accessories
Allegro Industries
Air Temperature Controller
Mfr # 9990
Zoro # G4838513
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels
- Includes 1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt
- Material Aluminum
- System Type SAR System
- Compatible with Brand Allegro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9990
- Zoro # G4838513
- UPC # 741851999005
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Air Temperature Controller |
For Use With | Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels |
Includes | 1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt |
Material | Aluminum |
System Type | SAR System |
Compatible with Brand | Allegro |
Brand and Series | Allegro |
Compatible with Manufacturer Part Number | 9101-100B, 9101-25B, 9101-50B, 9903, 9904, 9904-W, 9904-WB, 9906, 9909-10, 9909-11, 9911-20, 9911-20S |
Description
Air Temperature Controller, For Use With Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 9101-100B, 9101-25B, 9101-50B, 9903, 9904, 9904-W, 9904-WB, 9906, 9909-10, 9909-11, 9911-20, 9911-20S, Includes 1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, XL, 10" L, PR (MP3-72-011)
- HONEYWELL NORTH 18" Chemical Resistant Gloves, Nitrile, 9, 1 PR (LA258G/9)
- ALLEGRO INDUSTRIES High Pressure Air Cooler Valve (9991)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/o CO Monitor (9872-40W/O)
- ALLEGRO INDUSTRIES Hose, Air Breathing, 100 Ft., 185 psi (9101-100B)
- ALLEGRO INDUSTRIES Tyvek(TM) Hood, White (9911-10)
- ALLEGRO INDUSTRIES Replacement Belt (NV20-22)
- ALLEGRO INDUSTRIES Airline Hose, 100 ft., 185 psi (9100-100)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- Allegro Industries Masks & Respiratory Protection