Shop All Supplied Air System Accessories
Allegro Industries
ADF Assembly, Plastic, Mfr. No. 2000-WB
Mfr # 9904-35
Zoro # G5897735
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- PAPR Mount Belt-Mounted
- Product Type ADF Assembly
- Includes ADF Lens Kit
- For Use With 9904-WB Deluxe Supplied Air Shield and Welding Helmet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9904-35
- Zoro # G5897735
- UPC # 741851990378
- Country of Origin United States
- Category Supplied Air System Accessories
Dimensions
Size | 5 in x 3-1/4 in x 5-1/8 in |
Length | 5 1/8 in |
Height | 5 in |
Width | 3 1/4 in |
Details
Material | Plastic |
PAPR Mount | Belt-Mounted |
Product Type | ADF Assembly |
Includes | ADF Lens Kit |
For Use With | 9904-WB Deluxe Supplied Air Shield and Welding Helmet |
Standards | ANSI Z87.1-2003, NIOSH Approved |
Item | ADF Assembly |
Brand and Series | Allegro Deluxe |
Series | Deluxe |
Accessory Type | ADF Assembly |
Description
ADF Assembly, Deluxe, For Use With 9904-WB Deluxe Supplied Air Shield and Welding Helmet, 5 in Height, 5 1/8 in Length, 3 1/4 in Width, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- 3M Absorbent Boom, Maintenance, 4 ft. L, PK12 (M-MB304)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0230-X)
- ALLEGRO INDUSTRIES Respirator Replacement Cape, Nylon (NV2002)
- ALLEGRO INDUSTRIES Outer Lens, PK50 (NV2031)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- ALLEGRO INDUSTRIES Economy Remote CO Alarm with Strobe (9871-01EC)
- ALLEGRO INDUSTRIES Airline Alarm, Aluminium (9891-08)
- ALLEGRO INDUSTRIES Low Pressure Flow Adaptor, Plastic, Nylon (9910-11)
- 3M SCOTT Pressure Demand Airline Respirator (SAR322010311001)
- Allegro Industries Masks & Respiratory Protection