Shop All Supplied Air System Accessories
Allegro Industries
4-Cylinder Airline Cascade Kit, Hansen
Mfr # 9890-04 HANSEN
Zoro # G6323046
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Regulator, (3) Tee Connector, (3) Pigtail with Check Valves
- Maximum Pressure 3000 psi
- Fittings Hansen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 9890-04 HANSEN
- Zoro # G6323046
- UPC # 741851989044
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Four Cylinder Airline Cascade Kit |
Includes | Regulator, (3) Tee Connector, (3) Pigtail with Check Valves |
Maximum Pressure | 3000 psi |
Fittings | Hansen |
Description
Four Cylinder Airline Cascade Kit, Includes Regulator, (3) Tee Connector, (3) Pigtail with Check Valves, 3000 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480G90)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (RWG532M)
- HAWS Eyewash Station in Green (7500EB)
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH (TR-3712N-5)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- ALLEGRO INDUSTRIES Respirator Shield, Ratchet (9903)
- ALLEGRO INDUSTRIES Wall-Air Filtration Panel w/CO Monitor ( (9872-40)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-01A)
- ALLEGRO INDUSTRIES Nova 2000 Peel Off Lens, PK50 (NV20-17)
- ALLEGRO INDUSTRIES Helmet, Universal, Green (NV2000HC)
- 3M Airline Hose, 25 ft. L, 120 psi (W-9435-25)
- Allegro Industries Masks & Respiratory Protection