Shop All Cooling Vests and Jackets
Allegro Industries
2XL Cotton Cooling Vest, Blue
Mfr # 8401-05
Zoro # G4330837
$45.79
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cooling Method Evaporative
- Features Adjustable Elastic Side Straps with Polyethylene Sliders
- Material Cotton
- Back Stripe Pattern None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allegro Industries
- MFR # 8401-05
- Zoro # G4330837
- UPC # 741851840123
- Country of Origin Indonesia
- Category Cooling Vests and Jackets
Dimensions
Size | 2XL |
Length | 22 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Fits Chest Size | 50 in to 52 in |
Workwear Size | 2XL |
Description
Cooling Vest, Cooling Method Evaporative - Soak, Color Blue, Garment Type Vest, Features Adjustable Elastic Side Straps with Polyethylene Sliders, Material Cotton, Closure Type Snap, Size 2XL, Maximum Cooling Time Up to 72 hr, Length 22 in, High-Visibility No, Back Stripe Pattern None, Secondary Hazard None, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Cleaning and Care Instructions Hand Wash, Fabric Weight 2 lb, Includes Battery No, Includes Cooling Inserts No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Vertex Vent ANSI Helmet - Black (VTVA-BK)
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0023BL-RS)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant SM (45811)
- DICKE Tripod Sign Stand (T-55)
- ALLEGRO INDUSTRIES XL Cooling Vest, Blue (8401-04)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- ALLEGRO INDUSTRIES Large 22 In. L Cooling Vest, Blue (8413-03)
- ALLEGRO INDUSTRIES Phase Change Cooling Vest Inserts, PK4 (8414-11)
- ALLEGRO INDUSTRIES 2XL 22 In. L Cooling Vest, Blue (8413-05)
- ALLEGRO INDUSTRIES XL/2XL Cooling Vest, Black (8300L)
- TECHNICHE XL Cooling Vest, Blue (6529-BLUEXL)
- Allegro Industries Workwear