Shop All Escape Hoods and Respirators
Allegro Industries
2-Cylinder Airline Cascade Kit, Schrader
Mfr # 9890-02 SCHRADER
Zoro # G6326862
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Regulator, Tee Connector, Flexible Pigtail with Check Valves
- PSI 3,000
- Couplers Schrader
- Maximum Pressure 3000 psi
- Cylinder Pressure 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9890-02 SCHRADER
- Zoro # G6326862
- UPC # 741851989020
- Country of Origin United States
- Category Escape Hoods and Respirators
Details
Item | Two Cylinder Airline Cascade Kit |
Includes | Regulator, Tee Connector, Flexible Pigtail with Check Valves |
PSI | 3,000 |
Couplers | Schrader |
Maximum Pressure | 3000 psi |
Cylinder Pressure | 3000 |
Description
Two Cylinder Airline Cascade Kit, Includes Regulator, Tee Connector, Flexible Pigtail with Check Valves, 3000 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- SIGNMISSION OSHA Sign, Fasten Seat Belt When Using Forklift, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-10799)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- MAGID Greyt Shadow Grip G843P Grey Dotted HighDensity Knit CottonPolyester Gloves, 12PK (G843CP)
- ALLEGRO INDUSTRIES Double Bib Maintenance Free Tyvek Hood (9912-EF)
- ALLEGRO INDUSTRIES Deluxe Supplied Air Shield/Helmet w/Pers (9904-C)
- ALLEGRO INDUSTRIES EZ Air PAPR Blower Assembly (9935-BLW)
- ALLEGRO INDUSTRIES Deluxe Supplied Air Shield/Welding Helme (9904-CVW)
- ALLEGRO INDUSTRIES Deluxe Double Bib Hard Hat Hood with Sus (9909-CVSD)
- ALLEGRO INDUSTRIES Economy Supplied Air Shield with Low Pre (9903-D)
- Allegro Industries Escape Hoods and Respirators