Shop All Supplied Air Systems
Allegro Industries
2-Cylinder Airline Cascade Kit, Industrl
Mfr # 9890-02 IND INTERCHA
Zoro # G5843433
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 3,000 psi
- Includes Regulator, Tee Connector, Flexible Pigtail with Check Valves
- Couplers Industrial Interchange
- Maximum Pressure 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9890-02 IND INTERCHA
- Zoro # G5843433
- UPC # 741851989020
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Two Cylinder Airline Cascade Kit |
Pressure | 3,000 psi |
Includes | Regulator, Tee Connector, Flexible Pigtail with Check Valves |
Couplers | Industrial Interchange |
Maximum Pressure | 3000 psi |
Description
Two Cylinder Airline Cascade Kit, Includes Regulator, Tee Connector, Flexible Pigtail with Check Valves, 3000 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Contrast High Viz Vest, 2X-Large, Class 2 (MS530C-2 2XL)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-87)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- ALLEGRO INDUSTRIES High Pressure Full Mask w/ Personal Air (9902-C)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9205-01)
- ALLEGRO INDUSTRIES Filtration Panel, Schrader (9872-40S)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit (9892-04)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- ALLEGRO INDUSTRIES Constant Flow Airline Respirator, 12 psi (9920)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9245-01)
- Allegro Industries Masks & Respiratory Protection