Shop All Supplied Air Systems
Allegro Industries
2-Cylinder Airline Cascade Kit
Mfr # 9892-02
Zoro # G5872797
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 3,000 psi
- Includes Regulator, Tee, Pigtail, Alarm
- PSI 3,000
- Maximum Pressure 5500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9892-02
- Zoro # G5872797
- UPC # 741851989228
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | Two Cylinder Airline Cascade Kit |
Pressure | 3,000 psi |
Includes | Regulator, Tee, Pigtail, Alarm |
PSI | 3,000 |
Maximum Pressure | 5500 psi |
Description
Two Cylinder Airline Cascade Kit, Includes Regulator, Tee, Pigtail, Alarm, 5500 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Orange, One Size (WHE00036-203)
- CONDOR Leather Gloves, 2XL, Beige/Blue, PR (20GZ07)
- BRADY Parking Sign, 14"H, 10"W, Polyester, 91370 (91370)
- MAPA 18" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (286)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-02A)
- ALLEGRO INDUSTRIES 2-Worker Manifold, Ind Interchange (9891-02 IND INTRCHNG)
- ALLEGRO INDUSTRIES Allegro 9832 Ambient Air Pump, 1-1/2 HP Motor, Model A-1500TE (9832)
- ALLEGRO INDUSTRIES Eight Worker Breathing Air Filtration Pa (9878-EFC)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit (9892-04)
- ALLEGRO INDUSTRIES 4-Cylinder Airline Cascade Kit, Industrl (9890-04 IND INTERECH)
- CLEMCO Apollo 600 HP Helmet, ACV (24002)
- Allegro Industries Masks & Respiratory Protection