Shop All Supplied Air Systems
Allegro Industries
1-Cylinder Airline Cascade Kit
Mfr # 9892-01
Zoro # G5905033
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings 1/4 in Hansen, CGA-346 Female
- Pressure 5,500 psi
- Includes Alarm, Regulator
- Includes Regulator Yes
- Maximum Pressure 5,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allegro Industries
- MFR # 9892-01
- Zoro # G5905033
- UPC # 741851990033
- Country of Origin United States
- Category Supplied Air Systems
Details
Item | One Cylinder Airline Cascade Kit |
Fittings | 1/4 in Hansen, CGA-346 Female |
Pressure | 5,500 psi |
Includes | Alarm, Regulator |
Includes Regulator | Yes |
Maximum Pressure | 5,500 psi |
For Number of Cylinders | 1 |
Brand and Series | Allegro |
Features | Ease of Ordering All the Parts You Need for Your System With One Part Number |
Description
One Cylinder Airline Cascade Kit, For Number of Cylinders 1, Includes Alarm, Regulator, 5,500 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG 3XL)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9693PUM)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- ALLEGRO INDUSTRIES Allegro 9821 Ambient Air Pump, 3/4 HP Motor, Model A-750 (9821)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9285-01)
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- ALLEGRO INDUSTRIES Ambient Air Pump, 115VAC, 0 to 15 psi (9821 W/ 3/8 HANSEN)
- ALLEGRO INDUSTRIES Full Mask Breathing Air Blower Respirato (9200-01A)
- AIR SYSTEMS INTL Filtration Panel, 1/4 In. Hanson (POA-4)
- Allegro Industries Supplied Air Systems