Shop All Thumb Screws
Allanson
Thumb Screw, Quantity 2
Mfr # 22-020
Zoro # G910769698
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 0.5"
- Head Height 0.5"
- Head Width 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 22-020
- Zoro # G910769698
- Country of Origin Canada
- Category Thumb Screws
Dimensions
Fastener Length | 0.5" |
Head Height | 0.5" |
Head Width | 0.5" |
Details
Item | Thumb Screw,Quantity 2 |
Description
Thumb Screw,Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55060.050.0020)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62054)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Button Machine Screw, Zinc Plated Steel, 25 PK (400420)
- BSC PREFERRED Steel Raised Knurled-Head Thumb Screw 10-32 Thread Size 3/8 Long 1/2 Diameter Head (91882A374)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Aluminum, 7/16 in Lg, 100 PK (0607TKWAL)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg, 5 PK (4016-SL)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 1 in Lg (WSI03701000-001P)
- PRIME-LINE Thumb Screw, No Shoulder 1/4in-20 X 1/2in Zinc Plated Steel 25PK (9045369)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (4013-SL)
- Allanson Thumb Screws