Shop All Pilot and Ignitor Components
Allanson
Rajah Caps, Quantity 2
Mfr # 29-206
Zoro # G210877741
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 0.5"
- Width (In.) 0.5"
- Height (In.) 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allanson
- MFR # 29-206
- Zoro # G210877741
- Country of Origin Canada
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 0.5" |
Width (In.) | 0.5" |
Height (In.) | 0.5" |
Details
Item | Rajah Caps,Quantity 2 |
Description
Rajah Caps,Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QWIKPRODUCTS QwikLug Terminal repair lugs 10 AWG, 2ft leads (QT2810)
- AIR HANDLER Pleated Air Filter, 20 in x 25 in x 2 in, MERV 7, Synthetic, White (2W233)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5)
- UNIWELD B Fitting Hose Coupling, Acetylene (HCC79)
- ALLANSON 2275-620 Solid State Ignitor For (2275-620)
- ALLANSON 2741-658 Ignition Transformer (2741-658)
- ALLANSON 1092-K Ignition Transformer (1092-K)
- ALLANSON 2275-658 Solid State Ignitor For (2275-658)
- ALLANSON 1092-F Ignition Transformer For (1092-F)
- ALLANSON 1092-Na Ignition Transformer (1092-NA)
- YORK Pilot Assembly, Natural Gas (S1-029-16880-700)
- Allanson Pilot and Ignitor Components